Add More Items
View All Quick Selects
Below you can add an image for 'Appleton/Oz Gedney' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Strain Relief Cord and Cable Connector, Brown, Aluminum (Body);Copperfree Aluminum (Cap);Neoprene (Sealing Grommet);Steel (Washer);Stainless Steel (Wire Mesh Strain Relief) Material, CG Model, 0.187 to 0.312 In Cable/Cord Size, 0.81 In Length, 0.94 In Diameter, Threaded Hub Connection, 1/2 In Thread Size, 0.08 LB/Ea
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$1,103.91
Per 100
Watertight Hubs, Zinc Diecast Hubs - Insulated, Class I, Div 2, Trade Size: 2-1/2", Body Length: 1.56", Thread Length: 1.06", Outside Diameter: 3.72"
$6,101.87
Emt Conduit Bodies, Aluminum Threaded For Rigid Conduit and Imc, Type LB, Set Screw, Material: Conduit Body: Diecast, Copperfree Aluminum/Epoxy Powder Coat, Cover: Stamped Aluminum, Natural Finish, Gasket: Neoprene, Ul Standard: 514A, Trade Size: 2-12
$19,531.82
Reducing Bushing, Size: 3-1/2 X 2-1/2 In, Material: Steel, Finish: Zinc Electroplate, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class Ii: Groups E, F, G, Class Iii, Ul 886 (1203), Ul E10444, Csa C22.2 No. 25, C22.2 No. 30,
$6,975.53
Form 35 Unilets Type T Conduit Outlet Body, Hub Size: 1-1/2 In, Form: 35, Height: 2-3/4 In, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Connection: Tapered Female Threaded, Standard: U
$72.45
Each
Unilets Uny Union, Trade Size: 2 In, Outside Diameter: 3.72 In, Length: 3.63 In, Flexibility: Rigid and Imc, Material: Malleable Iron, Connection: Male Threaded X Female Threaded, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epox
$118.07
Stamped Cover, Zinc Electroplated, Form 7 Body Type, 1 In Trade Size, 1 In Hub Size, Screw, 0.26 LB/Ea
$8.30
Handy Box, Commercial;Industrial Application, Drawn Body Type, Bottom;Side Cable Entry Type, 50 CT Package Quantity, Nec Standards Met, 29.48 KG;65 LB Weight, 1-7/8 In Width
$1,637.94
Emt Compression Connector, 1-1/4 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.81 In Length, 2 In Diameter, 9/16 In Thread Length, 72 LB/100
$779.79
Features:3 3/16IN Dia X 5 1/16IN Length, 1 In Thread Length, Concretetight, Standard:Ul 514B, Csa C22.2, Nema FB-1, Size:4IN, Connection:Male NPS Thread, Material:Steel, Finish:Zinc Electro Plated
$11,805.48
Form 35 Unilets Type C Conduit Outlet Body, Hub Size: 1 In, Form: 35, Length: 7.13 In, Width: 1.81 In, Height: 1.94 In, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Connection: Tapered
$29.63
Conduit Outlet Body, Zinc Electroplated, Form 35 Body Type, 1-1/2 In Trade Size, Threaded Connection, LB Shape, Back Cable Entry, 2 Hubs, 1-1/2 In Hub Size, 90º Hub Location, LB Configuration, 8.19 In Length, 3.75 In Height, Threaded, 4.07 LB/Ea
$66.83
Conduit Outlet Body, Epoxy Powder Coated, 3/4 In Trade Size, Threaded Connection, 7.33 Cu.In Capacity, 90 ° Angle, 3/4 In Hub Size, 5.50 In Length, 1.53 In Width, 1.88 In Height, 0.4 LB/Ea
$2,134.53
Rigid Conduit Compression Connector, 2 In Trade Size, NTC Model, Zinc Electro-Plated, Non-Insulated, 5/8 In Thread Length, 2-1/16 In Length, 3-1/4 In Diameter, 1.05 LB/Ea
$9,361.52
Reducing Bushing, 3-1/2 to 3 In Trade Size, RB Model, Zinc Electro-Plated;Chromate and Epoxy Powder Coat, NPT Connection, 92.00 LB Pe 100 Pieces
$6,977.74
Reducing Bushing, Size: 3/4 X 1/2 In, Material: Steel, Finish: Zinc Electroplate, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class Ii: Groups E, F, G, Class Iii, Ul 886 (1203), Ul E10444, Csa C22.2 No. 25, C22.2 No. 30, Csa 06
$199.85
Form 35 Unilets Type X Conduit Outlet Body, Hub Size: 1-1/2 In, Form: 35, Width: 4-1/2 In, Height: 2-3/4 In, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Connection: Tapered Female Thre
$88.97
Features:2 1/2IN Dia X 4IN Length, 7/8 In Thread Length, Concretetight, Standard:Ul 514B, Csa C22.2, Nema FB-1, Size:3IN, Connection:Male NPS Thread, Material:Steel, Finish:Zinc Electro Plated
$3,128.58
Square Box, Pre-Galvanized, 29.5 Cu.In Capacity, 1 Gang, Knockout Cable Entry, 1/2 In (Bottom) Knockout Size, 15 Knockouts, Screw Mount, 4-11/16 In Length, 4-11/16 In Width, 1-1/2 In Height, 88 LB/100
$3,515.41
FM7 Unilets Type C Conduit Outlet Body, Hub Size: 1/2 In, Form: 7, Length: 5.38 In, Width: 1.38 In, Height: 1.38 In, Material: Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Standard: Ul 514A, Ul 514B, Ul File Num
$12.12
20
Popularity
Default